Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelving, 60x18, Particleboard

  • Mfr # ZB7-6018A-5D

  • Zoro # G2158567


product price: $265.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
60 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB7-6018A-5D
Zoro #
G2158567
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
18 in
Height
84"
Depth
18-5/8"
Width
61"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
11
Shelving Post Gauge
16
Shelf Capacity
750 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Includes
(2) Posts, (20) Beams
Shelf Configuration
Single Straight
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Electro Coat
Beam Capacity
750 lb.
Whole Unit Load Capacity
3,750 lb
Shelf Gauge
11 ga
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Load Capacity per Shelf
750 lb
Post Gauge
16 ga
Shelf Material
Steel
Includes Decking
Yes
Frame Material
Steel
Shelving Configuration
Add-On
Side Panel Style
Open
Adjustability
Adjustable
Beam Profile
Z-Beam
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Medium-Duty

Description

Boltless Shelving, Z-Beam, Overall Depth 18 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 750 lb, Whole Unit Load Capacity 3,750 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.