Boltless Shelving, 96x18, Particleboard
Mfr # ZLC7-9618A-3D
Zoro # G2159985
product price: $307.99
/eaKey Features
Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
96 in
Overall Depth
18 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZLC7-9618A-3D
Zoro #
G2159985
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Width
96 in
Overall Depth
18 in
Depth
18-5/8"
Height
84"
Width
97"
Description
Boltless Shelving, Channel, Overall Depth 18 in, Overall Height 84 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (12) Beams, (2) Posts, Includes Decking Yes, 1,600 lb, Whole Unit Load Capacity 4,800 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.