Zoro Homepage

Boltless Shelving Add-On, 48x36, 3 Shelf

  • Mfr # ZLC7-4836A-3W

  • Zoro # G2198126


product price: $259.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLC7-4836A-3W
Zoro #
G2198126
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
36 in
Height
84"
Width
49"
Depth
36-5/8"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
2,500 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
2500 lb.
Finish - Shelving and Racks
Electro Coat
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Includes
(2) Posts, (3) HD Deck Levels
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Single Straight
Standards
SCS Indoor Advantage(R) Certified
Shelf Gauge
14 ga
Shelving Configuration
Add-On
Includes Decking
Yes
Shelf Adjustment Increments
1 1/2 in
Post Gauge
16 ga
Adjustability
Adjustable
Frame Material
Steel
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Side Panel Style
Open
Beam Profile
Channel
Load Capacity per Shelf
2,500 lb
Duty Rating
Heavy-Duty
Shelf Material
Steel
Whole Unit Load Capacity
7,500 lb

Description

Boltless Shelving, Channel, Overall Depth 36 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Posts, (3) HD Deck Levels, Includes Decking Yes, 2,500 lb, Whole Unit Load Capacity 7,500 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.