Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelving, Add-On, 60x30, Wire

  • Mfr # ZLE7-6030A-3W

  • Zoro # G2159337


product price: $292.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
60 in
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLE7-6030A-3W
Zoro #
G2159337
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
30 in
Width
61"
Height
84"
Depth
30-5/8"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
2,000 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Electro Coat
Item - Boltless Shelving
Boltless Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Beam Capacity
2000 lb.
Shelf Configuration
Single Straight
Includes
(12) Beams, (2) Posts
Standards
SCS Indoor Advantage(R) Certified
Load Capacity per Shelf
2,000 lb
Shelf Material
Steel
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
6,000 lb
Beam Profile
Angle
Side Panel Style
Open
Frame Material
Steel
Shelving Configuration
Add-On
Shelf Gauge
14 ga
Includes Decking
Yes
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Duty Rating
Heavy-Duty
Adjustability
Adjustable
Post Gauge
16 ga

Description

Boltless Shelving, Angle, Overall Depth 30 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (12) Beams, (2) Posts, Includes Decking Yes, 2,000 lb, Whole Unit Load Capacity 6,000 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.