Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelving Add-On, 72x24, 3 Shelf

  • Mfr # ZLE5-7224A-3W

  • Zoro # G2198056


product price: $337.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
60 in
Overall Width
72 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLE5-7224A-3W
Zoro #
G2198056
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
72 in
Overall Depth
24 in
Height
60"
Depth
24-5/8"
Width
73"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
1,750 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
1750 lb.
Finish - Shelving and Racks
Electro Coat
Item - Boltless Shelving
Boltless Shelving
Includes
(2) Posts, (3) Deck Levels
Shelf Configuration
Single Straight
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Standards
SCS Indoor Advantage(R) Certified
Shelf Material
Steel
Shelf Adjustment Increments
1 1/2 in
Side Panel Style
Open
Frame Material
Steel
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Beam Profile
Angle
Load Capacity per Shelf
1,750 lb
Post Gauge
16 ga
Includes Decking
Yes
Shelving Configuration
Add-On
Duty Rating
Heavy-Duty
Whole Unit Load Capacity
5,250 lb
Adjustability
Adjustable
Shelf Gauge
14 ga

Description

Boltless Shelving, Angle, Overall Depth 24 in, Overall Height 60 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Posts, (3) Deck Levels, Includes Decking Yes, 1,750 lb, Whole Unit Load Capacity 5,250 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.