Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelving Add-On, 96x24, 3 Shelf

  • Mfr # ZLE7-9624A-3D

  • Zoro # G2198178


product price: $286.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
96 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLE7-9624A-3D
Zoro #
G2198178
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
96 in
Overall Depth
24 in
Depth
24-5/8"
Width
97"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
1,250 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
1250 lb.
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Includes
(2) Posts, (3) Deck Levels
Item - Boltless Shelving
Boltless Shelving
Shelving Configuration
Add-On
Beam Profile
Angle
Shelf Material
Steel
Post Gauge
16 ga
Adjustability
Adjustable
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
3,750 lb
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Frame Material
Steel
Shelf Gauge
14 ga
Side Panel Style
Open
Duty Rating
Heavy-Duty
Includes Decking
Yes
Load Capacity per Shelf
1,250 lb

Description

Boltless Shelving, Angle, Overall Depth 24 in, Overall Height 84 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (3) Deck Levels, Includes Decking Yes, 1,250 lb, Whole Unit Load Capacity 3,750 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.