Boltless Shelving Unit, 12-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel

  • Mfr # ZB7-7212S-5D

  • Zoro # G2158497


original price:  $319.99 , new price: $303.99 , 5 percent off
new price:  $303.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB7-7212S-5D
Zoro #
G2158497
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
12 in
Width
72-5/8"
Depth
12-5/8"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
11
Shelving Post Gauge
14
Shelf Capacity
600 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Electro Coat
Includes
(20) Beams, (4) Posts
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Capacity
600 lb.
Shelf Configuration
Single Straight
Side Panel Style
Open
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Beam Profile
Z-Beam
Shelf Adjustment Increments
1 1/2 in
Includes Decking
Yes
Post Gauge
14 ga
Load Capacity per Shelf
600 lb
Shelving Configuration
Starter
Adjustability
Adjustable
Whole Unit Load Capacity
3,000 lb
Duty Rating
Medium-Duty
Frame Material
Steel
Shelf Material
Steel
Shelf Gauge
11 ga

Description

Boltless Shelving, Z-Beam, Overall Depth 12 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (20) Beams, (4) Posts, Includes Decking Yes, 600 lb, Whole Unit Load Capacity 3,000 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.