Boltless Shelving Unit, 15-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel

  • Mfr # ZB7-6015S-5D

  • Zoro # G2158591


product price:  $283.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
60 in
Overall Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB7-6015S-5D
Zoro #
G2158591
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
15 in
Depth
15-5/8"
Width
60-5/8"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
11
Shelving Post Gauge
14
Shelf Capacity
750 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
750 lb.
Includes
(20) Beams, (4) Posts
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Includes Decking
Yes
Shelf Gauge
11 ga
Frame Material
Steel
Shelving Configuration
Starter
Adjustability
Adjustable
Side Panel Style
Open
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Load Capacity per Shelf
750 lb
Shelf Material
Steel
Post Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Medium-Duty
Whole Unit Load Capacity
3,750 lb
Beam Profile
Z-Beam

Description

Boltless Shelving, Z-Beam, Overall Depth 15 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (20) Beams, (4) Posts, Includes Decking Yes, 750 lb, Whole Unit Load Capacity 3,750 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.