Boltless Shelving Unit, 18-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel

  • Mfr # ZB7-3618S-5

  • Zoro # G1972037


product price:  $99.75
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
36 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB7-3618S-5
Zoro #
G1972037
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
18 in
Depth
18-5/8"
Width
36-5/8"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,000 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Electro Coat
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
1000 lb.
Includes
(4) Posts, (5) Medium Profile Deck Levels
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Shelf Configuration
Single Straight
Standards
SCS Indoor Advantage(R) Certified
Frame Material
Steel
Shelf Gauge
14 ga
Side Panel Style
Open
Beam Profile
Z-Beam
Shelving Configuration
Starter
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Post Gauge
14 ga
Whole Unit Load Capacity
5,000 lb
Load Capacity per Shelf
1,000 lb
Includes Decking
No
Duty Rating
Medium-Duty
Shelf Material
Steel
Adjustability
Adjustable
Shelf Adjustment Increments
1 1/2 in

Description

Boltless Shelving, Z-Beam, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (4) Posts, (5) Medium Profile Deck Levels, Includes Decking No, 1,000 lb, Whole Unit Load Capacity 5,000 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.