Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Carbon Steel

  • Mfr # RXHS-361872 MED GR

  • Zoro # G9850906


product price:  $441.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Overall Height
72 in
Overall Width
36 in
Overall Depth
18 in
No. of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXHS-361872 MED GR
Zoro #
G9850906
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
36 in
Overall Depth
18 in
Width
36"
Depth
18"
Height
72"

Details

Item
Boltless Shelving
Shelving Type
Starter
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Medium Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
4,000 lb
Capacity per Shelf
4000 lb.
Load Capacity
13,000 lb.
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Single Straight
Includes
(20) Shelf Supports, (4) Uprights, (5) Deck Supports
Finish - Shelving and Racks
Electro Coat
Assembled
Unassembled
Includes Decking
Yes
Shelf Gauge
16 ga
Shelving Configuration
Standalone
Whole Unit Load Capacity
20,000 lb
Beam Profile
Channel
Frame Material
Steel
Post Gauge
14 ga
Load Capacity per Shelf
4,000 lb
Side Panel Style
Open
Duty Rating
Extra-Heavy-Duty
Shelf Material
Steel
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in

Description

Boltless Shelving, Channel, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Shelf Gauge 16 ga, Steel, Steel, Steel, (20) Shelf Supports, (4) Uprights, (5) Deck Supports, Includes Decking Yes, 4,000 lb, Whole Unit Load Capacity 20,000 lb, Standalone, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Extra-Heavy-Duty, Medium Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.