Boltless Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Carbon Steel

  • Mfr # ZT7-3618S-5

  • Zoro # G3324995


original price:  $359.99 , new price: $341.99 , 5 percent off
new price:  $341.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelving Style
Flat Slope
Shelf Style
Double Tilt
Overall Height
84 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZT7-3618S-5
Zoro #
G3324995
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
18 in
Width
36"
Height
84"
Depth
18"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelving Style
Flat Slope
Shelf Style
Double Tilt
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Sand
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
500 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
450 lb.
Shelf Configuration
Double Tilt
Finish - Shelving and Racks
Powder Coated
Includes
(4) Posts
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Standards
SCS Indoor Advantage(R) Certified
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelving Configuration
Starter
Frame Material
Steel
Beam Profile
Low Profile
Shelf Gauge
14 ga
Post Gauge
14 ga
Duty Rating
Heavy-Duty
Assembled
Unassembled
Load Capacity per Shelf
450 lb
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
2,250 lb
Includes Decking
Yes
Adjustability
Adjustable
Side Panel Style
Open
Shelf Material
Steel

Description

Boltless Shelving, Low Profile, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (4) Posts, Includes Decking Yes, 450 lb, Whole Unit Load Capacity 2,250 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.