Boltless Shelving Unit, 18"D x 36"W x 88"H, 6 Shelves, Steel
Mfr # CS188836-MGY
Zoro # G4738839
original price:Â $373.99 , new price: $353.99 , 5 percent off
new price:Â $353.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Shelving Type
Starter
Number of Shelves
6
Material
Steel
Color
Medium Gray
Shelf Capacity
650 lb.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CS188836-MGY
Zoro #
G4738839
UPC #
-
Country of Origin
United States
Dimensions
Width
36"
Depth
18"
Height
88"
Details
Item
Steel Shelving Unit
Shelving Type
Starter
Number of Shelves
6
Material
Steel
Color
Medium Gray
Shelf Capacity
650 lb.
Description
Steel Shelving Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.