Boltless Shelving Unit, 24-5/8"D x 42-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLC7-4224S-3D

  • Zoro # G2000317


product price:  $198.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
42 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLC7-4224S-3D
Zoro #
G2000317
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
84 in
Overall Width
42 in
Overall Depth
24 in
Width
42-5/8"
Depth
24-5/8"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
2,500 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
2500 lb.
Shelf Configuration
Single Straight
Includes
(12) Beams, (4) Posts
Finish - Shelving and Racks
Electro Coat
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Item - Boltless Shelving
Boltless Shelving
Duty Rating
Heavy-Duty
Includes Decking
Yes
Shelf Material
Steel
Shelf Adjustment Increments
1 1/2 in
Frame Material
Steel
Whole Unit Load Capacity
7,500 lb
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Load Capacity per Shelf
2,500 lb
Adjustability
Adjustable
Beam Profile
Channel
Post Gauge
14 ga
Shelf Gauge
14 ga
Shelving Configuration
Starter
Side Panel Style
Open

Description

Boltless Shelving, Channel, Overall Depth 24 in, Overall Height 84 in, Overall Width 42 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (12) Beams, (4) Posts, Includes Decking Yes, 2,500 lb, Whole Unit Load Capacity 7,500 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.