4 Shelf, Extra Heavy Duty Boltless Shelving, Starter, 48inW x 12inD x 60inH, No Deck
- Mfr # 601869
- Zoro # G711828358
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Overall Height
60 in
Overall Width
48 in
Overall Depth
12 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 601869
- Zoro #
- G711828358
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Starter Unit
- Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 60 in
- Overall Width
- 48 in
- Overall Depth
- 12 in
Description
Extra Heavy Duty Shelving With 4 Shelves No Deck 48inW x 12inD x 60inH. BOLTLESS SHELVING. Extra Heavy Duty 1500 lb. cap. -- 4-Shelf -- No Deck . Fast Assembly -- Reconfigures without Tools. Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. Levels adjust at 1-1/2in increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4in x 1-1/2in. Durable gray baked enamel. Wire and Wood Deck options available sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.