Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel

  • Mfr # ZT7-4824S-5

  • Zoro # G3324469


product price:  $575.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelving Style
Flat Slope
Shelf Style
Double Tilt
Overall Height
84 in
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZT7-4824S-5
Zoro #
G3324469
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
Width
48"
Height
84"
Depth
24"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelving Style
Flat Slope
Shelf Style
Double Tilt
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Sand
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
500 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Double Tilt
Finish - Shelving and Racks
Powder Coated
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
350 lb.
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Includes
(4) Posts
Standards
SCS Indoor Advantage(R) Certified
Post Gauge
14 ga
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelf Material
Steel
Includes Decking
Yes
Assembled
Unassembled
Shelving Configuration
Starter
Adjustability
Adjustable
Beam Profile
Low Profile
Whole Unit Load Capacity
1,750 lb
Side Panel Style
Open
Duty Rating
Heavy-Duty
Load Capacity per Shelf
350 lb
Shelf Gauge
14 ga

Description

Boltless Shelving, Low Profile, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (4) Posts, Includes Decking Yes, 350 lb, Whole Unit Load Capacity 1,750 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.