Boltless Shelving Unit, 24"D x 96"W x 84"H, 5 Shelves, Carbon Steel

  • Mfr # RXHS-962484MED GR

  • Zoro # G9836845


product price:  $1,161.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Overall Height
84 in
Overall Width
96 in
Overall Depth
24 in
No. of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXHS-962484MED GR
Zoro #
G9836845
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
96 in
Overall Depth
24 in
Width
96"
Depth
24"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Medium Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
2,600 lb
Finish - Shelving and Racks
Electro Coat
Load Capacity
13,000 lb.
Includes
(15) Deck Supports, (20) Shelf Supports, (4) Uprights
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Capacity per Shelf
2600 lb.
Frame Material
Steel
Duty Rating
Extra-Heavy-Duty
Side Panel Style
Open
Includes Decking
Yes
Shelving Configuration
Standalone
Beam Profile
Channel
Whole Unit Load Capacity
13,000 lb
Assembled
Unassembled
Load Capacity per Shelf
2,600 lb
Post Gauge
14 ga
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Shelf Material
Steel
Shelf Gauge
16 ga

Description

Boltless Shelving, Channel, Overall Depth 24 in, Overall Height 84 in, Overall Width 96 in, Shelf Gauge 16 ga, Steel, Steel, Steel, (15) Deck Supports, (20) Shelf Supports, (4) Uprights, Includes Decking Yes, 2,600 lb, Whole Unit Load Capacity 13,000 lb, Standalone, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Extra-Heavy-Duty, Medium Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.