Tennsco

Boltless Shelving Unit, 30-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Carbon Steel


product price: $250.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Shelving Type Starter
  • Shelf Style Single Straight
  • Overall Height 84 in
  • Overall Width 36 in
  • Overall Depth 30 in
See all product information

Product Information

Dimensions

Overall Height 84 in
Overall Width 36 in
Overall Depth 30 in
Depth 30-5/8"
Width 36-5/8"
Height 84"

Details

Item Boltless Shelving
Shelving Type Starter
Shelf Style Single Straight
No. of Shelves 5
Number of Shelves 5
Material Carbon Steel
Shelving Frame Material Steel
Decking Material Steel
Finish Powder Coated
Color Gray
Shelving Gauge 14
Shelving Post Gauge 14
Shelf Capacity 600 lb
Shelf Adjustments 1 1/2 in
Shelf Configuration Single Straight
Includes (20) Beams, (4) Posts
Item - Boltless Shelving Boltless Shelving
Green Certification or Other Recognition SCS Indoor Advantage Certified
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks Electro Coat
Beam Capacity 600 lb.
Standards SCS Indoor Advantage(R) Certified
Whole Unit Load Capacity 3,000 lb
Shelf Adjustment Increments 1 1/2 in
Shelving Configuration Starter
Adjustability Adjustable
Load Capacity per Shelf 600 lb
Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in
Frame Material Steel
Beam Profile Low Profile
Post Gauge 14 ga
Shelf Gauge 14 ga
Duty Rating Light-Duty
Side Panel Style Open
Includes Decking Yes
Shelf Material Steel

Description

Boltless Shelving, Low Profile, Overall Depth 30 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (20) Beams, (4) Posts, Includes Decking Yes, 600 lb, Whole Unit Load Capacity 3,000 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.