Boltless Shelving Unit, 36-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel

  • Mfr # ZV7-4836S-4D SAND

  • Zoro # G2285845


original price:  $238.99 , new price: $226.99 , 5 percent off
new price:  $226.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZV7-4836S-4D SAND
Zoro #
G2285845
UPC #
-
Country of Origin
China

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
36 in
Depth
36-5/8"
Height
84"
Width
48-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
4
Number of Shelves
4
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Sand
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
850 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Includes
Decking
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Powder Coated
Beam Capacity
850 lb.
Shelf Adjustment Increments
1 1/2 in
Shelf Gauge
14 ga
Side Panel Style
Open
Beam Profile
Z-Beam
Post Gauge
14 ga
Shelf Material
Steel
Duty Rating
Medium-Duty
Whole Unit Load Capacity
3,400 lb
Load Capacity per Shelf
850 lb
Frame Material
Steel
Shelving Configuration
Starter
Includes Decking
Yes
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Adjustability
Adjustable

Description

Boltless Shelving, Z-Beam, Overall Depth 36 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Decking, Includes Decking Yes, 850 lb, Whole Unit Load Capacity 3,400 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 4, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.