Shop TENNSCO

Boltless Shelving Unit, 36-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLE7-8436S-3D
  • Zoro # G2159818

product price: 
$
373.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
84 in
Overall Depth
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZLE7-8436S-3D
Zoro #
G2159818
UPC #
-
Country of Origin
United States
Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14 ga
Shelving Post Gauge
14
Shelf Capacity
1,500 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Electro Coat
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
1500 lb.
Includes
(12) Beams, (4) Posts
Shelf Configuration
Single Straight
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Whole Unit Load Capacity
4,500 lb
Side Panel Style
Open
Post Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Heavy-Duty
Shelving Configuration
Starter
Frame Material
Steel
Shelf Gauge
14 ga
Adjustability
Adjustable
Includes Decking
Yes
Load Capacity per Shelf
1,500 lb
Beam Profile
Angle
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelf Material
Steel
Wire Color
Gray

Dimensions

Overall Height
84 in
Overall Width
84 in
Overall Depth
36 in
Depth
36-5/8"
Height
84"
Width
84 5/8 in

Description

Boltless Shelving, Angle, Overall Depth 36 in, Overall Height 84 in, Overall Width 84 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (12) Beams, (4) Posts, Includes Decking Yes, 1,500 lb, Whole Unit Load Capacity 4,500 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.