Boltless Shelving Unit, 36"D x 36"W x 84"H, 5 Shelves, Carbon Steel
Mfr # ZA7-3636S-5
Zoro # G2003132
original price:Â $115.99 , new price: $109.99 , 5 percent off
new price:Â $109.99
/eaKey Features
Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
36 in
Overall Depth
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZA7-3636S-5
Zoro #
G2003132
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Width
36 in
Overall Depth
36 in
Height
84"
Width
36"
Depth
36"
Description
Boltless Shelving, Low Profile, Overall Depth 36 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (20) Beams, (4) Posts, Includes Decking No, 600 lb, Whole Unit Load Capacity 3,000 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.