Box Locker, 12 in W, 18 in D, 66 in H, (1) Wide, (5) Tier, Sand

  • Mfr # BS5-121812-1SD

  • Zoro # G5774684


product price:  $252.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (5) Tier
Number of Openings
5
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS5-121812-1SD
Zoro #
G5774684
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
66 in
Opening Width
12 in
Opening Depth
18 in
Opening Height
12 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (5) Tier
Number of Openings
5
Color
Sand
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Item - Box Lockers
Box Locker
Handle Type
Pull
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Lock Type
Padlock Hasp
Finish
Powder Coated
Includes
ID Plate
Tier
Five
Locking System
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Configurations
(1) Wide, (5) Tier
Legs
6" Leg Included
Door Type
Louvered
Number of Units Wide
1
Number of Tiers
5
Locker Color
Tan
Number of Lockers
5
Includes Number Plates
Yes
Frame Assembled
Assembled
Audit Trail Storage
None

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 12 in, Handle Type Pull, Includes ID Plate, Locker Material Steel, Number of Lockers 5, Opening Depth 18 in, Opening Height 12 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.