Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Tier, Sand

  • Mfr # VBL6-1218-1SND

  • Zoro # G5459282


product price:  $496.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Ventilated
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBL6-1218-1SND
Zoro #
G5459282
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
9 5/8 in
Opening Depth
16 7/8 in
Opening Height
10 5/8 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Ventilated
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Color
Sand
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Lock Type
Padlock Hasp
Locking System
Padlock Hasp
Legs
6" Leg Included
Material
Steel
Locker Configurations
(1) Wide, (6) Tier
Hooks per Opening
F0430
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
ID Plate
Finish
Powder Coated
Item - Box Lockers
Box Locker
Tier
Six
Handle Type
Pull
Hook Type
F0430
Door Type
Ventilated
Locker Color
Tan
Includes Number Plates
Yes
Number of Tiers
6
Number of Units Wide
1
Frame Assembled
Assembled
Audit Trail Storage
None
Number of Lockers
6

Description

F0430, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Includes F0430, Locker Material Steel, Number of Lockers 6, Opening Depth 16 7/8 in, Opening Height 10 5/8 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.