This item is Discontinued.

Tennsco Box Locker, 36 in W, 15 in D, 66 in H, (3) Wide, (15) Openings, Gray BK5-121512-3MG

Box Locker, 36 in W, 15 in D, 66 in H, (3) Wide, (15) Openings, Gray (Discontinued)

  • Mfr # BK5-121512-3MG
  • Zoro # G9827002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK5-121512-3MG
Zoro #
G9827002
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
66 in
Opening Width
9 5/8 in
Opening Depth
13 7/8 in
Opening Height
10 5/8 in
Overall WxD
36 in x 15 in
Overall WxDxH
36 in x 15 in x 66 in
Opening WxH
9 5/8 in x 10 5/8 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (5) Tier
Number of Openings
15
Color
Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Grays
Includes
ID Plate
Locking System
Padlock Hasp
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Material
Steel
Item - Box Lockers
Box Locker
Legs
6"
Tier
Five
Handle Type
Pull
Finish
Powder Coated
Lock Type
Padlock Hasp
Locker Configurations
(3) Wide, (5) Tier
Door Type
Louvered
Number of Units Wide
3
Number Plates Included
Yes
Number of Lockers
15
Frame Assembled
Unassembled
Locker Color
Gray
Assembled
Unassembled
NumberPlates
Yes Unassembled
Audit Trail Storage
None
Color Family
Gray
Includes Number Plates
Yes
Number of Tiers
5

Description

Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 5, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 66 in, Overall Width 36 in, Handle Type Pull, Includes ID Plate, Locker Material Steel, Number of Lockers 15, Opening Depth 13 7/8 in, Opening Height 10 5/8 in, Opening Width 9 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.