Clearview Door C-Thru Mobile Storage Cabinet, 36 in W, 42 in H, 18 in D, Black
Mfr # CKCVD4218-BLK
Zoro # G402745100
product price:Â $467.99
/eaKey Features
Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
42 in
Number of Shelves
3
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CKCVD4218-BLK
Zoro #
G402745100
UPC #
-
Country of Origin
United States
Dimensions
Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
42 in
Overall Depth
18 in
Overall Height
42 in
Overall Width
36 in
Description
C-Thru Mobile Storage Cabinet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.