Clearview Door C-Thru Mobile Storage Cabinet, 36 in W, 42 in H, 18 in D, Medium Gray

  • Mfr # CKCVD4218-MGY

  • Zoro # G602745092


product price:  $467.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
42 in
Number of Shelves
3
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CKCVD4218-MGY
Zoro #
G602745092
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
42 in
Overall Height
42 in
Overall Depth
18 in
Overall Width
36 in

Details

Number of Shelves
3
Color
Medium Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Clearview
Item
C-Thru Mobile Storage Cabinet
Duty Rating
Commercial
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
3
Cabinet Strength Rating
Commercial
Handle Type
Locking
Cabinet Style
Shelving
Cabinet Locking Mechanism
Keyed
Shelf Capacity
200 lb
Material - Cabinets
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Locking Points
3 Points
Cabinet Color
Medium Gray
Standards
SCS
Locking Cabinet
Yes
Assembled/Unassembled
Assembled
Item - Storage Cabinets
Standard Counter High Cabinet
Cabinet Door Type
Clearview
Cabinet Handle Style
Locking
Finish
Powder Coated
Method of Construction
Welded
No. of Drawers
0
Cabinet Material
Steel
Door Handle Type
Locking
For Use Outdoors
No
Load Capacity per Shelf
200 lb
Base Type
Casters
Shelf Adjustability
Adjustable
Mobility
Mobile
Lock Type
Keyed
For Use Indoors/Outdoors
No
Cabinet Storage Components
Shelves
Cabinet Finish
Powder Coated
Body Panel Type
Solid
Frame Assembled
Assembled

Description

C-Thru Mobile Storage Cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.