Clearview Door C-Thru Mobile Storage Cabinet, 36 in W, 42 in H, 24 in D, Black

  • Mfr # CKCVD4224-BLK

  • Zoro # G402745124


product price:  $455.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
42 in
Number of Shelves
3
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CKCVD4224-BLK
Zoro #
G402745124
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
42 in
Overall Depth
24 in
Overall Width
36 in
Overall Height
42 in

Details

Number of Shelves
3
Color
Black
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Clearview
Item
C-Thru Mobile Storage Cabinet
Duty Rating
Commercial
Handle Type
Locking
Cabinet Locking Mechanism
Keyed
Standards
SCS
Number of Cabinet Shelves
3
Item - Storage Cabinets
Standard Counter High Cabinet
Finish - Cabinets
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Method of Construction
Welded
Cabinet Strength Rating
Commercial
Finish
Powder Coated
Cabinet Door Type
Clearview
Assembled/Unassembled
Assembled
Cabinet Color
Black
Cabinet Handle Style
Locking
Shelf Capacity
200 lb
Locking Cabinet
Yes
Material - Cabinets
Steel
Locking Points
3 Points
No. of Drawers
0
Cabinet Style
Shelving
Load Capacity per Shelf
200 lb
Cabinet Storage Components
Shelves
Mobility
Mobile
Lock Type
Keyed
Body Panel Type
Solid
Shelf Adjustability
Adjustable
Base Type
Casters
For Use Outdoors
No
Cabinet Finish
Powder Coated
Door Handle Type
Locking
Cabinet Material
Steel
Frame Assembled
Assembled
For Use Indoors/Outdoors
No

Description

C-Thru Mobile Storage Cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.