Shop TENNSCO

Clearview Door C-Thru Mobile Storage Cabinet, 36 in W, 42 in H, 24 in D, Medium Gray

  • Mfr # CKCVD4224-MGY
  • Zoro # G402745117

product price: 
$
455.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
42 in
Number of Shelves
3
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CKCVD4224-MGY
Zoro #
G402745117
UPC #
-
Country of Origin
United States
Number of Shelves
3
Color
Medium Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Clearview
Item
C-Thru Mobile Storage Cabinet
Duty Rating
Light Duty
Shelf Capacity
200 lb
Cabinet Locking Mechanism
Keyed
Item - Storage Cabinets
Standard Counter High Cabinet
Cabinet Strength Rating
Commercial
Locking Cabinet
Yes
Finish
Powder Coated
Assembled/Unassembled
Assembled
Cabinet Handle Style
Locking
Standards
SCS
Method of Construction
Welded
Material - Cabinets
Steel
Cabinet Style
Shelving
No. of Drawers
0
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Cabinet Color
Medium Gray
Handle Type
Locking
Number of Cabinet Shelves
3
Cabinet Door Type
Clearview
Finish - Cabinets
Powder Coated
Locking Points
3 Points
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Mobility
Mobile
Cabinet Storage Components
Shelves
For Use Indoors/Outdoors
No
Cabinet Material
Steel
Base Type
Casters
Load Capacity per Shelf
200 lb
Door Handle Type
Locking
Body Panel Type
Solid
Frame Assembled
Assembled
Lock Type
Keyed
For Use Outdoors
No

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
42 in
Overall Height
42 in
Overall Depth
24 in
Overall Width
36 in

Description

C-Thru Mobile Storage Cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.