Clearview Door C-Thru Mobile Storage Cabinet, 36 in W, 72 in H, 18 in D, Medium Gray

  • Mfr # CKCVD7218-MGY

  • Zoro # G002745159


product price:  $607.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
72 in
Number of Shelves
5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CKCVD7218-MGY
Zoro #
G002745159
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
72 in
Overall Height
72 in
Overall Width
36 in
Overall Depth
18 in

Details

Number of Shelves
5
Color
Medium Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Clearview
Item
C-Thru Mobile Storage Cabinet
Duty Rating
Commercial
Number of Cabinet Shelves
5
Material - Cabinets
Steel
Method of Construction
Welded
No. of Drawers
0
Finish
Powder Coated
Finish - Cabinets
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Item - Storage Cabinets
Combination Cabinet
Cabinet Locking Mechanism
Keyed
Shelf Capacity
200 lb
Cabinet Door Type
Clearview
Cabinet Color
Medium Gray
Cabinet Strength Rating
Commercial
Locking Points
3 Points
Locking Cabinet
Yes
Cabinet Style
Shelving
Cabinet Handle Style
Locking
Assembled/Unassembled
Assembled
Handle Type
Locking
Standards
SCS
Load Capacity per Shelf
200 lb
Body Panel Type
Solid
Cabinet Storage Components
Shelves
Mobility
Mobile
For Use Outdoors
No
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Lock Type
Keyed
Frame Assembled
Assembled
Door Handle Type
Locking
For Use Indoors/Outdoors
No
Cabinet Material
Steel
Base Type
Casters

Description

C-Thru Mobile Storage Cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.