Shop TENNSCO

Clearview Door C-Thru Mobile Storage Cabinet, 36 in W, 72 in H, 18 in D, Sand

  • Mfr # CKCVD7218-SND
  • Zoro # G102745158

product price: 
$
668.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
72 in
Number of Shelves
5
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CKCVD7218-SND
Zoro #
G102745158
UPC #
-
Country of Origin
United States
Number of Shelves
5
Color
Sand
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Clearview
Item
C-Thru Mobile Storage Cabinet
Duty Rating
Light Duty
Locking Cabinet
Yes
Item - Storage Cabinets
Combination Cabinet
No. of Drawers
0
Assembled/Unassembled
Assembled
Cabinet Color
Sand
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Cabinet Strength Rating
Commercial
Cabinet Locking Mechanism
Keyed
Method of Construction
Welded
Finish
Powder Coated
Shelf Capacity
200 lb
Number of Cabinet Shelves
5
Locking Points
3 Points
Cabinet Style
Shelving
Cabinet Handle Style
Locking
Cabinet Door Type
Clearview
Finish - Cabinets
Powder Coated
Standards
SCS
Handle Type
Locking
Material - Cabinets
Steel
Cabinet Storage Components
Shelves
For Use Indoors/Outdoors
No
Base Type
Casters
For Use Outdoors
No
Frame Assembled
Assembled
Cabinet Material
Steel
Load Capacity per Shelf
200 lb
Mobility
Mobile
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Lock Type
Keyed
Body Panel Type
Solid
Door Handle Type
Locking

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
72 in
Overall Width
36 in
Overall Height
72 in
Overall Depth
18 in

Description

C-Thru Mobile Storage Cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.