Clearview Door C-Thru Mobile Storage Cabinet, 36 in W, 72 in H, 24 in D, Black

  • Mfr # CKCVD7224-BLK

  • Zoro # G402745155


product price:  $590.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Number of Shelves
5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKCVD7224-BLK
Zoro #
G402745155
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Overall Depth
24 in
Overall Height
72 in
Overall Width
36 in

Details

Number of Shelves
5
Color
Black
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Clearview
Item
C-Thru Mobile Storage Cabinet
Duty Rating
Commercial
Method of Construction
Welded
Standards
SCS
Material - Cabinets
Steel
Cabinet Style
Shelving
Cabinet Door Type
Clearview
Assembled/Unassembled
Assembled
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Cabinet Strength Rating
Commercial
Cabinet Locking Mechanism
Keyed
Number of Cabinet Shelves
5
Finish - Cabinets
Powder Coated
Cabinet Color
Black
No. of Drawers
0
Cabinet Handle Style
Locking
Item - Storage Cabinets
Combination Cabinet
Locking Points
3 Points
Locking Cabinet
Yes
Finish
Powder Coated
Handle Type
Locking
Shelf Capacity
200 lb
Cabinet Storage Components
Shelves
Base Type
Casters
Frame Assembled
Assembled
Mobility
Mobile
Shelf Adjustability
Adjustable
Cabinet Finish
Powder Coated
Lock Type
Keyed
For Use Indoors/Outdoors
No
Load Capacity per Shelf
200 lb
Cabinet Material
Steel
For Use Outdoors
No
Body Panel Type
Solid
Door Handle Type
Locking

Description

C-Thru Mobile Storage Cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.