Zoro Homepage

Closed End Base

  • Mfr # EB-15SND

  • Zoro # G0402211


product price: $10.49
/ea

Key Features

Color
Sand
Base Type
End
Footplate Width
15 in
Number of Bases/Pedestals
1
Overall Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-15SND
Zoro #
G0402211
UPC #
-
Country of Origin
United States

Dimensions

Footplate Width
15 in
Overall Depth
15 in
Overall Height
6 in
Overall Width
15 in
Opening Depth
15 in
For Locker Depth
15 in

Details

Item
Locker End Base
Color
Sand
Base Type
End
Number of Bases/Pedestals
1
Product Type
End Base
Finish
Powder Coated
Material
Steel
Sub-Category
End Base
Includes
Hardware
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Tier
One
Standards
SCS Indoor Advantage(R) Certified

Description

Locker End Base, Base Type End, Footplate Width 15 in, Number of Bases/Pedestals 1, Color Sand, For Locker Depth 15 in, Overall Depth 15 in, Overall Height 6 in, Overall Width 15 in, Product Type End Base, Finish Powder Coated, Includes Hardware, Material Steel, Standards SCS Indoor Advantage(R) Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.