Combo Wardrobe Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, Medium Gray, 5 Shelves

  • Mfr # CVD7214 MED GREY

  • Zoro # G9838227


product price:  $525.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
200 lbs
Door Type
Clearview
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVD7214 MED GREY
Zoro #
G9838227
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
24 ga
Height of Cabinet
72 in
Depth of Cabinet
18 in
Width of Cabinet
36 in

Details

Cabinet Style
Combo Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
200 lbs
Door Type
Clearview
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
5
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Number of Doors
2
Standards
ANSI/BIFMA, SCS
Includes
17 in Coat Rod
Assembled/Unassembled
Assembled
Method of Construction
Welded
Shelf Capacity
150 lbs
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Steel
Series
CVD7214
Color
Medium Gray
Base Type
Frame
Body Panel Type
Solid
Number of Keys
2
Mobility
Stationary
Door Handle Type
Swing
Cabinet Finish
Powder Coated
Includes Hanging Rod
Yes
Material - Cabinets
Steel
For Use Indoors/Outdoors
No
Includes Keys
Yes
Shelf Adjustability
Adjustable
Cabinet Locking Mechanism
Keyed
Casters Included
No
Item - Storage Cabinets
Storage Cabinet
Locking Cabinet
Yes
Number of Cabinet Shelves
5
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.