Decking, Steel, 36 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5
Mfr # ZWD-3618
Zoro # G5637545
product price:Â $45.43
/prKey Features
Load Capacity
2,250 lb
Shelving Gauge
5
Color
Gray
Finish - Shelving and Racks
Powder Coated
Thickness
5/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZWD-3618
Zoro #
G5637545
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Width
36 in
Thickness
5/16 in
Depth
18"
Width
72"
Details
Load Capacity
2,250 lb
Shelving Gauge
5
Color
Gray
Finish - Shelving and Racks
Powder Coated
Decking Material
Steel
Item
Decking
Includes
Shelf
Standards
SCS
Used With Shelving Style
Boltless Shelving
Decking Gauge
5 ga
Decking Finish
Powder Coated
Decking Style
Wire
Description
Decking, Gray, Decking Style Wire, Steel, Powder Coated Decking Finish, 5 ga, Overall Width 36 in, Overall Depth 18 in, Load Capacity 2,250 lb, Includes Shelf, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.