Shop TENNSCO
See all product information
Create Account
Decking, Steel, 96 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 5
- Mfr # ZWD-9624-MGY
- Zoro # G5634255
product price:Â
$
63.15
/pk of 2, $31.58/ea
Key Features
Load Capacity
2,250 lb
Shelving Gauge
5
Color
Gray
Finish - Shelving and Racks
Powder Coated
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZWD-9624-MGY
- Zoro #
- G5634255
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,250 lb
- Shelving Gauge
- 5
- Color
- Gray
- Finish - Shelving and Racks
- Powder Coated
- Decking Material
- Steel
- Item
- Decking
- Standards
- SCS
- Includes
- (2) 48 inx24 in Wire Decking
- Used With Shelving Style
- Boltless Shelving
- Decking Gauge
- 5 ga
- Decking Finish
- Powder Coated
- Decking Style
- Wire
- Wire Color
- Gray
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 96 in
- Thickness
- 5/16 in
- Depth
- 24"
- Width
- 96 in
Description
Decking, Gray, Decking Style Wire, Steel, Powder Coated Decking Finish, 5 ga, Overall Width 96 in, Overall Depth 24 in, Load Capacity 2,250 lb, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.