Shop TENNSCO
See all product information
Create Account
Decking, Steel, 48 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 5
- Mfr # ZWD-4836 MG
- Zoro # G5679764
product price:Â
$
50.89
/ea
Key Features
Load Capacity
2,250 lb
Shelving Gauge
5
Color
Gray
Finish - Shelving and Racks
Powder Coated
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZWD-4836 MG
- Zoro #
- G5679764
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,250 lb
- Shelving Gauge
- 5
- Color
- Gray
- Finish - Shelving and Racks
- Powder Coated
- Decking Material
- Steel
- Item
- Decking
- Used With Shelving Style
- Boltless Shelving
- Includes
- (1) 48 inx36 in Wire Decking
- Standards
- SCS
- Decking Style
- Wire
- Decking Gauge
- 5 ga
- Decking Finish
- Powder Coated
- Wire Color
- Gray
Dimensions
- Overall Depth
- 36 in
- Overall Width
- 48 in
- Thickness
- 5/16 in
- Width
- 48 in
- Depth
- 36"
Description
Decking, Gray, Decking Style Wire, Steel, Powder Coated Decking Finish, 5 ga, Overall Width 48 in, Overall Depth 36 in, Load Capacity 2,250 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.