Shop TENNSCO

CabinetPedestal, 15"W, Steel, 24"D, Gry

  • Mfr # MS-1524 MED GREY
  • Zoro # G5441353

product price: 
$
270.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Height
32 in
Width
15 in
Depth
24 in
Color
Gray
Load Capacity
1,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MS-1524 MED GREY
Zoro #
G5441353
UPC #
-
Country of Origin
United States

Dimensions

Height
32 in
Width
15 in
Depth
24 in
Overall Depth
24 in
Overall Height
32 in
Overall Width
15 in
For Work Station Height
32 in
For Work Station Depth
30 in
Fits Chest Size
Add-On Component

Details

Item
Cabinet Pedestal
Color
Gray
Load Capacity
1,000 lb
For Use With
Workbenches
Material
Steel
Finish
Powder Coated
Includes
Locking Recessed Handle
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembly
Fully Assembled
Standards
SCS Indoor Advantage(R) Certified
Product Type
Cabinet Pedestal
Metal Material Gauge
20 ga
Features
Add-On Component
Number of Shelves
1
Number of Compartments
1
Overall Load Capacity
1,000 lb
Frame Material Finish
Powder Coated
Lock Type
Keyed
Compatible with Series
WB, WBA, WBAT
Maximum Drawer Load Capacity
70 lb
Pedestal Type
Cabinet
Number of Drawers
0
Weight
48 lb
Compatible with Manufacturer Part Number
WB-1-30, WBA-1-30, WBAT-1-30
Mount Type
Mounting Channels
Frame Material
Steel
Includes Mounting Hardware
No
Compatible Brand
Tennsco
Frame Construction
Welded Only
Shell Material
Steel
Compatible Series
WB, WBA, WBAT
Wire Color
Gray

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Gray, Features Add-On Component, Finish Powder Coated, For Use With Workbenches, For Work Station Depth 30 in, Includes Locking Recessed Handle, Includes Mounting Hardware No, Lock Type Keyed, Material Steel, Maximum Drawer Load Capacity 70 lb, Metal Material Gauge 20 ga, Mount Type Mounting Channels, Mounting Location Hanging/Undermount, Number of Compartments 1, Number of Drawers 0, Number of Shelves 1, Overall Depth 24 in, Overall Height 32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.