FlaredLeg, Fixed H, Beige, Steel
- Mfr # L-3236 SAND
- Zoro # G9007311
product price:Â
$
47.55
/ea
Key Features
Height
32 in
Width
3 1/2 in
Material
Steel
Depth
36 in
Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-3236 SAND
- Zoro #
- G9007311
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 32 in
- Width
- 3 1/2 in
- Depth
- 36 in
- Overall Width
- 3 1/2 in
- Overall Depth
- 36 in
- Height Adjustability
- Fixed Height
- For Work Station Depth
- 36 in
- Overall Fixed Height
- 32 in
- Floor Mounting Hole Diameter
- 3/8 in
Description
Flared Leg, Color Beige, Foot Type Plain, For Use With Workbenches, For Work Station Depth 36 in, Height Adjustability Fixed Height, Includes Not Applicable, Includes Mounting Hardware No, Leg Type Flared Leg, Material Steel, Maximum Adjustable Height Not Applicable, Metal Material Gauge 13 ga, Minimum Adjustable Height Not Applicable, Overall Depth 36 in, Overall Fixed Height 32 in, Overall Load Capacity 5,000 lb, Overall Width 3 1/2 in, Compatible with Manufacturer Part Number WB-1-36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.