Shop TENNSCO

LowerShelf, 14"D, Steel, Gry, 48"W

  • Mfr # S-48
  • Zoro # G5539475

product price: 
$
52.45
/ea

Key Features

For Use With
Flared or Adjustable Leg Workbenches
Color
Gray
Load Capacity
450 lb
Width
48 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-48
Zoro #
G5539475
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
14 in
Height
1 in
For Top Width
48 in
Overall Width
48 in
For Work Station Width
48 in
Overall Depth
14 in
Back Stop Height
1 1/2 in
Overall Fixed Height
1 in
For Top Depth
30 in, 36 in
Compatible Workstation Width
48 in
Fits Chest Size
1 1/2 in Protective Back Stop

Details

For Use With
Flared or Adjustable Leg Workbenches
Item
Lower Shelf
Color
Gray
Load Capacity
450 lb
Material
Steel
Includes
(1) Shelf, (4) Bolts, (4) Nuts
Assembly
Unassembled
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Standards
SCS Indoor Advantage(R) Certified
Compatible with Manufacturer Part Number
WB-1-3048, WB-1-3648, WBA-1-3048, WBA-1-3648, WBAT-1-3048, WBAT-1-3648
Number of Outlets
0
Compatible with Series
WB, WBA, WBAT
Number of Knockouts
0
Metal Material Gauge
16 ga
Weight
15.5 lb
Overall Load Capacity
450 lb
Top Material
Steel
Adjustability
Fixed Height
Includes Mounting Hardware
Yes
Features
1 1/2 in Protective Back Stop
Frame Material Finish
Powder Coated
Mount Type
Bolts, Nuts
Shelf Type
Workbench Shelf
Frame Material
Steel
Product Type
Shelf
Compatible Brand
Tennsco
Compatible Manufacturer Part Number
WB-1-3048, WB-1-3648, WBA-1-3048, WBA-1-3648, WBAT-1-3048, WBAT-1-3648
Compatible Series
WB, WBA, WBAT
Wire Color
Gray

Description

Lower Shelf, Shelf Type Workbench Shelf, Assembly Unassembled, Color Gray, For Use With Flared or Adjustable Leg Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Hardware, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bolts, Nuts, Number of Knockouts 0, Number of Outlets 0, Overall Depth 14 in, Overall Fixed Height 1 in, Overall Load Capacity 450 lb, Overall Width 48 in, Top Material Steel, Adjustability Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.