BackandSideStopKit, 96"W, 30"D, Gry
- Mfr # SB-3096
- Zoro # G5734626
product price:Â
$
57.95
/ea
Key Features
For Use With
Workbenches
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Width
96 in
Assembly
Unassembled
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB-3096
- Zoro #
- G5734626
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 96 in
- Height
- 3 in
- Depth
- 30 in
- For Top Depth
- 30 in
- Overall Depth
- 30 in
- For Top Width
- 96 in
- Overall Width
- 96 in
- Overall Height
- 3 in
- For Work Station Width
- 96 in
- Compatible Workstation Width
- 96 in
Description
Back & Side Stop Kit, Product Type Back & Side Stop Kit, Assembly Unassembled, Color Gray, Overall Width 96 in, Includes (2) 30 in Side Rails, 96 in Back Rail, Hardware, Includes Mounting Hardware Yes, Material Steel, Overall Depth 30 in, Overall Height 3 in, Compatible with Manufacturer Part Number WB-1-3096, WBA-1-3096, WBAT-1-3096, Finish Powder Coated, For Use With Workbenches, Metal Material Gauge 16 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.