ShelfRiser, Steel, Gry, 48"W

  • Mfr # REI-1048-WK-1
  • Zoro # G0152909
product price: 
$
251.99
/ea
Free Shipping & Returns

Key Features

For Use With
Workbenches
Finish
Powder Coated
Depth
10 in
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
REI-1048-WK-1
Zoro #
G0152909
UPC #
-
Country of Origin
United States

Dimensions

Depth
10 in
Width
48 in
Height
12 in
Overall Width
48 in
Height Adjustability
Fixed Height
Overall Fixed Height
12 in
For Top Width
48 in
Overall Depth
10 in
For Work Station Width
48 in

Details

For Use With
Workbenches
Item
Shelf Riser
Finish
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Assembly
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Material
Steel
Load Capacity
600 lb
Standards
SCS Indoor Advantage(R) Certified
Number of Shelves
1
Frame Material
Steel
Number of Knockouts
4
Frame Material Finish
Powder Coated
Riser Type
Electrical Riser
Overall Load Capacity
600 lb
Top Material
Steel
Includes Mounting Hardware
Yes
Number of Outlets
4
Mount Type
Bolts, Nuts
Metal Material Gauge
16 ga
Compatible with Series
WB, WBA, WBAT
Compatible with Manufacturer Part Number
WB-1-3048, WB-1-3648, WBA-1-3048, WBA-1-3648, WBAT-1-3048, WBAT-1-3648
Outlet Type
Three Prong
Product Type
Riser
Compatible Brand
Tennsco
Includes
End Supports
Compatible Series
WB, WBA, WBAT
Wire Color
Gray
Compatible Product Type
Workbenches

Description

Electronic Riser, Height Adjustability Fixed Height, Riser Type Electrical Riser, Top Material Steel, Color Gray, Frame Material Carbon Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 16 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Nuts, Number of Knockouts 4, Number of Outlets 4, Number of Shelves 1, Overall Depth 10 in, Overall Fixed Height 12 in, Overall Load Capacity 600 lb

Ratings & reviews