LowerShelf, 14"D, Steel, Gry, 96"W

  • Mfr # S-96
  • Zoro # G5558122
product price: 
$
66.19
/ea

Key Features

For Use With
Flared or Adjustable Leg Workbenches
Assembly
Unassembled
Depth
14 in
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Height
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-96
Zoro #
G5558122
UPC #
-
Country of Origin
United States

Dimensions

Depth
14 in
Height
1 in
Width
96 in
Back Stop Height
1 1/2 in
Overall Fixed Height
1 in
For Top Width
96 in
For Work Station Width
96 in
Overall Width
96 in
Overall Depth
14 in
For Top Depth
30 in, 36 in
Compatible Workstation Width
96 in
Fits Chest Size
1 1/2 in Protective Back Stop

Details

For Use With
Flared or Adjustable Leg Workbenches
Item
Lower Shelf
Assembly
Unassembled
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Steel
Includes
(1) Shelf, (4) Bolts, (4) Nuts
Load Capacity
850 lb
Finish
Powder Coated
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
SCS Indoor Advantage(R) Certified
Number of Knockouts
0
Top Material
Steel
Mount Type
Bolts, Nuts
Adjustability
Fixed Height
Includes Mounting Hardware
Yes
Overall Load Capacity
850 lb
Frame Material Finish
Powder Coated
Compatible with Series
WB, WBA, WBAT
Weight
31 lb
Frame Material
Steel
Number of Outlets
0
Shelf Type
Workbench Shelf
Features
1 1/2 in Protective Back Stop
Metal Material Gauge
16 ga
Compatible with Manufacturer Part Number
WB-1-3096, WB-1-3696, WBA-1-3096, WBA-1-3696, WBAT-1-3096, WBAT-1-3696
Product Type
Shelf
Compatible Brand
Tennsco
Compatible Manufacturer Part Number
WB-1-3096, WB-1-3696, WBA-1-3096, WBA-1-3696, WBAT-1-3096, WBAT-1-3696
Compatible Series
WB, WBA, WBAT
Wire Color
Gray

Description

Lower Shelf, Shelf Type Workbench Shelf, Assembly Unassembled, Color Gray, For Use With Flared or Adjustable Leg Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes (1) Shelf, (4) Bolts, (4) Nuts, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bolts, Nuts, Number of Knockouts 0, Number of Outlets 0, Overall Depth 14 in, Overall Fixed Height 1 in, Overall Load Capacity 850 lb, Overall Width 96 in, Top Material Steel, Adjustability Fixed Height

Ratings & reviews