Metal Shelf, 12"D x 36"W x 1-5/16"H, Carbon Steel

  • Mfr # Q2-3612

  • Zoro # G9512474


product price:  $22.95
/ea

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
1 5/16 in
Shelf Capacity
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q2-3612
Zoro #
G9512474
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
1 5/16 in
Depth
12"
Width
36"
Height
1-5/16"

Details

Item
Shelf
Color
Gray
Shelf Capacity
750 lb
Finish
Epoxy Coated
Shelf Style
Solid
Assembly
Unassembled
Shelving Style
Solid
Gauge
22 ga
Includes
(4) Shelf Clips, Shelf
Finish - Shelving and Racks
Powder Coated
Material
Steel
For Use With
36 in Units
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Load Capacity
750 lb

Description

Shelf, Epoxy Coated, Steel, 22 ga, Overall Depth 12 in, Overall Height 1 5/16 in, Overall Width 36 in, Load Capacity 750 lb, Shelf Style Solid, Gray, Includes (4) Shelf Clips, Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.