Shop TENNSCO

Metal Shelving, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QC5-3612AB
  • Zoro # G2286098

product price: 
$
206.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QC5-3612AB
Zoro #
G2286098
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
750 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelving Type
Add-On
Standards
SCS
Shelf Adjustments
1 in
No. of Shelves
5
Shelving Style
Closed
Includes
(20) Shelf Chips, (5) Adjustable Shelves, Back Panel, Beaded T-Post End Panels, Offset Angle Post
Number of Drawers
0
Finish - Shelving and Racks
Powder Coated
Material
Carbon Steel
Item - Shelving
Metal Shelving
Shelving Post Gauge
14
Gauge
22 ga
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Post Gauge
14 ga
Assembled
Unassembled
Shelf Configuration
Add-On
Load Capacity per Shelf
750 lb
Post Construction
Bead
Frame Material
Steel
Duty Rating
Medium-Duty
Shelf Adjustment Increments
1 in
Whole Unit Load Capacity
3,750 lb

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Height
87"
Depth
12"
Width
36 in

Description

Closed Industrial Shelving, Add-On Unit, Material Steel, Width 36 In., Depth 12 In., Height 87 In., Shelf Capacity 750 lb., Number of Shelves 5, Color Gray, 22 Gauge, Powder-Coat Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.