Metal Shelving, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QO5-3612AB
  • Zoro # G1983429
product price: 
$
121.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QO5-3612AB
Zoro #
G1983429
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
750 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
No. of Shelves
5
Standards
SCS
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Shelving Style
Open
Shelf Adjustments
1 in
Material
Carbon Steel
Finish - Shelving and Racks
Powder Coated
Item - Shelving
Metal Shelving
Shelving Post Gauge
14
Number of Drawers
0
Includes
(2) Offset Angle Post, (20) Shelf Chips, (5) Adjustable Shelves, Back Sway Brace, Beaded T-Post, Side Sway Braces
Shelving Type
Add-On
Gauge
22 ga
Shelf Adjustment Increments
1 in
Shelf Configuration
Add-On
Whole Unit Load Capacity
3,750 lb
Assembled
Unassembled
Duty Rating
Medium-Duty
Load Capacity per Shelf
750 lb
Frame Material
Steel
Post Construction
Bead
Post Gauge
14 ga

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Height
87"
Width
36 in
Depth
12"

Description

Open Industrial Shelving, Add-On Unit, Material Steel, Width 36 In., Depth 12 In., Height 87 In., Shelf Capacity 750 lb., Number of Shelves 5, Color Gray, 22 Gauge, Powder-Coat Finish

Ratings & reviews