Shop TENNSCO

Metal Shelving Unit, 18"D x 48"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QC5-4818S
  • Zoro # G2112489

product price: 
$
300.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QC5-4818S
Zoro #
G2112489
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelving Type
Starter
No. of Shelves
5
Shelving Style
Closed
Finish - Shelving and Racks
Powder Coated
Number of Drawers
0
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Gauge
22 ga
Includes
(2) End Panels, (20) Shelf Chips, (4) Offset Angle Post, (5) Adjustable Shelves, Back Panel
Standards
SCS
Item - Shelving
Metal Shelving
Shelving Post Gauge
14
Material
Carbon Steel
Shelf Adjustments
1 in
Shelf Configuration
Starter
Whole Unit Load Capacity
2,500 lb
Load Capacity per Shelf
500 lb
Assembled
Unassembled
Post Construction
Angle
Duty Rating
Medium-Duty
Frame Material
Steel
Post Gauge
14 ga
Shelf Adjustment Increments
1 in

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Depth
18"
Height
87"
Width
48 in

Description

Closed Industrial Shelving, Starter Unit, Material Steel, Width 48 In., Depth 18 In., Height 87 In., Shelf Capacity 500 lb., Number of Shelves 5, Color Gray, 22 Gauge, Powder-Coat Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.