Metal Shelving Unit, 24"D x 36"W x 75"H, 5 Shelves, Carbon Steel

  • Mfr # ESPC-6-2436

  • Zoro # G0397960


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
72 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESPC-6-2436
Zoro #
G0397960
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
72 in
Width
36"
Depth
24"
Height
75"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
250 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Standards
SCS
Shelf Adjustments
1 in
Includes
(24) Clips, (4) Posts, Side/Back Panel Assembly
Finish - Shelving and Racks
Powder Coated
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Shelving Post Gauge
16
Material
Carbon Steel
No. of Shelves
6
Shelving Style
Closed
Shelving Type
Freestanding
Number of Drawers
0
Item - Shelving
Metal Shelving
Gauge
22
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Duty Rating
Light-Duty
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
250 lb
Whole Unit Load Capacity
1,500 lb
Frame Material
Steel
Post Construction
Angle
Assembled
Unassembled
Shelf Configuration
Standalone
Includes Mounting Hardware
Yes
Post Gauge
16 ga

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 250 lb, Whole Unit Load Capacity 1,500 lb, Number of Shelves 6, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Post Construction Angle, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 in, Includes Mounting Hardware Yes, Number of Drawers 0, Duty Rating Light-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.