Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel
Mfr # QC5-3624PS
Zoro # G2116007
product price:Â $304.99
/eaKey Features
Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QC5-3624PS
Zoro #
G2116007
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Height
87"
Depth
24"
Width
36"
Description
Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 700 lb, Whole Unit Load Capacity 3,500 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Ventilated, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.