Metal Shelving Unit, 18"D x 48"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QO5-4818PS

  • Zoro # G1986122


product price:  $187.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QO5-4818PS
Zoro #
G1986122
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Depth
18"
Height
87"
Width
48"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
300 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Ventilated
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelving Type
Starter
Material
Carbon Steel
Shelf Type
Ventilated
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Finish - Shelving and Racks
Powder Coated
No. of Shelves
5
Gauge
22
Item - Shelving
Metal Shelving
Shelving Style
Open
Standards
SCS
Number of Drawers
0
Shelf Adjustments
1 in
Shelving Post Gauge
14
Includes
(2) Side Sway Braces, (20) Shelf Chips, (4) Offset Angle Post, (5) Adjustable Shelves, Back Sway Brace
Post Gauge
14 ga
Frame Material
Steel
Post Construction
Angle
Shelf Adjustment Increments
1 in
Whole Unit Load Capacity
2,500 lb
Shelf Configuration
Starter
Load Capacity per Shelf
500 lb
Assembled
Unassembled

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Ventilated, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.