Shop TENNSCO

Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QC5-3624S
  • Zoro # G2122429

product price: 
$
310.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
87 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QC5-3624S
Zoro #
G2122429
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
700 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelving Type
Starter
No. of Shelves
5
Includes
(2) End Panels, (20) Shelf Chips, (4) Offset Angle Post, (5) Adjustable Shelves, Back Panel
Material
Carbon Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Item - Shelving
Metal Shelving
Shelf Adjustments
1 in
Shelving Post Gauge
14
Shelving Style
Closed
Finish - Shelving and Racks
Powder Coated
Number of Drawers
0
Gauge
22 ga
Standards
SCS
Shelf Configuration
Starter
Whole Unit Load Capacity
3,500 lb
Duty Rating
Medium-Duty
Shelf Adjustment Increments
1 in
Frame Material
Steel
Post Gauge
14 ga
Load Capacity per Shelf
700 lb
Post Construction
Angle
Assembled
Unassembled

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
87 in
Width
36 in
Height
87"
Depth
24"

Description

Closed Industrial Shelving, Starter Unit, Material Steel, Width 36 In., Depth 24 In., Height 87 In., Shelf Capacity 700 lb., Number of Shelves 5, Color Gray, 22 Gauge, Powder-Coat Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.