Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tennsco Metal Shlvng, Cap:650 lb, 12inx84inx48in QOH5-4812S

Metal Shlvng, Cap:650 lb, 12inx84inx48in (Discontinued)

  • Mfr # QOH5-4812S
  • Zoro # G2286210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOH5-4812S
Zoro #
G2286210
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Depth
12"
Width
48"
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
650 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelving Type
Starter
Gauge
20
Shelf Adjustments
1 in
Shelving Post Gauge
14
Includes
(2) Side Sway Braces, (20) Shelf Chips, (4) Offset Angle Post, (5) Adjustable Shelves, Back Sway Brace
Number of Drawers
0
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Standards
SCS
Item - Shelving
Metal Shelving
No. of Shelves
5
Finish - Shelving and Racks
Powder Coated
Material
Carbon Steel
Shelving Style
Open
Shelving Strength Rating
Commercial
Whole Unit Load Capacity
3,250 lb
Shelf Adjustment Increments
1 in
Post Gauge
14 ga
Frame Material
Steel
Assembled
Unassembled
Post Construction
Angle
Shelf Configuration
Starter
Duty Rating
Medium-Duty
Load Capacity per Shelf
650 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 650 lb, Whole Unit Load Capacity 3,250 lb, Number of Shelves 5, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.